Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0311046007
Zoro # G5517836
original price:
$27.15
5% off
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311046007
- Zoro # G5517836
- UPC # 690291358876
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200409)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 3/4 in (0361309701)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- ANVIL Hex Bushing, Steel, 3/4 x 1/4 in, NPT (0319905683)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- Anvil Galvanized Pipe Fittings