Shop All Galvanized Pipe Fittings
Anvil
1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee
Mfr # 0311045603
Zoro # G5519044
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311045603
- Zoro # G5519044
- UPC # 690291346255
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 in |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/8" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010870)
- DANCO Rubber 1-13/16 inch D X 2-5/8 inch D Closet Spud Gasket (40480B)
- GROHE Universal Escutcheon Oil Rubbed Bronze (11741ZB0)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- ANVIL CAP MALL 1"" GALV (8700132759)
- ANVIL 3/4 In X 2 In Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019401)
- ANVIL 2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831038609)
- ANVIL 1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009807)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- Anvil Fittings