Shop All Galvanized Pipe Fittings
Anvil
1-1/2" NPT Galvanized Street Tee
Mfr # 0311062806
Zoro # G5623791
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311062806
- Zoro # G5623791
- UPC # 690291030451
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Street Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Male, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7890B1048 On-Off Primary (RM7890B104)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G007)
- ANVIL 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015804)
- ANVIL 2-1/2" MNPT Galvanized Square Head Plug (0319902607)
- ANVIL 3/8" FNPT Galvanized Cap (0319900080)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- ANVIL Coupl Red Galv 1-1/2X3/4 (8700135752)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- ZORO SELECT Pipe Flange, Threaded, Steel, 2"Pipe Size (BULK-PF-597)
- Anvil Fittings