Shop All Galvanized Pipe Fittings
Anvil
1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing
Mfr # 0319907523
Zoro # G9465486
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319907523
- Zoro # G9465486
- UPC # 690291347788
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/2" |
Outside Dia. | 2" |
Pipe Size (Fittings) | 1-1/2" x 1/2" |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1/2 in |
Description
Hex Bushing, Cast Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 1/2", 297 Microns (LSTM050-50C)
- SLOAN Plumbing Part, Solis Ebv369A-C Sens Assembly Kt Conc Solis 1.6GPF (3325169)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- AMERICAN STANDARD Std. Col Handlee Kit (M962241-0020A)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- ANVIL 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016406)
- ANVIL 1" FNPT Galvanized Coupling (0311080600)
- ANVIL 1/8 GALV COUPLINGS 1417 (8700158507)
- USA INDUSTRIALS Pipe Fitting - Glvnzed Steel Instrumentation - Female Tee - 3/8" FNPT (ZUSA-PF-5426)
- Anvil Galvanized Pipe Fittings