Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150
Mfr # 0310067400
Zoro # G1786041
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310067400
- Zoro # G1786041
- UPC # 069029102539
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Brass (D328-01)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000284)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Siphon Sillcock (17P-14-MH)
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066600)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066808)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067004)
- ANVIL 1-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902525)
- ANVIL 2" Flanged x Flanged Cast Iron 90 Degree Elbow Class 125 (0306000407)
- ANVIL 1" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310008602)
- B & K MALLABLE IRON CAP 3""FPT (521-410BC)
- Anvil Fittings