Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT Malleable Iron Union Class 300
Mfr # 0312822745
Zoro # G3625562
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0312822745
- Zoro # G3625562
- UPC # 690291828775
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Hex Size | 2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX100)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822729)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822703)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822760)
- ANVIL 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040605)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310000807)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156805)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009600)
- Anvil Fittings