Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT Malleable Iron Union Class 150
Mfr # 0312822166
Zoro # G0978065
original price:
$29.69
6% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0312822166
- Zoro # G0978065
- UPC # 690291825347
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Hex Size | 2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Union, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Check Valve Rebuildin Sp (30253-CP)
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig (1040805)
- MOEN Hose & Spray (136106)
- JOMAR VALVE 1" NPT Lead Free Bronze Y Check Valve (T-511G)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822083)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822042)
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822109)
- ANVIL 3/4" Female NPT Malleable Iron Waste Nut Class 150 (0310103205)
- ANVIL 1/4" Female Socket Black Forged Steel Cap Class 3000 (0362084600)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070206)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001003)
- Anvil Fittings