Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150
Mfr # 0310070602
Zoro # G2420984
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310070602
- Zoro # G2420984
- UPC # 690291360237
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (515 3/4)
- ANVIL 1-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017009)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- ANVIL 3" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310071204)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070404)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310069406)
- ANVIL 6" Flanged Cast Iron Blind Flange Faced and Drilled Class 125 (0308017201)
- ANVIL 2" x 2" x 1-1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046406)
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310543608)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW600)
- Anvil Black Pipe Fittings