Shop All Galvanized Pipe Fittings
Anvil
1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311017008
Zoro # G6093717
original price:
$23.25
1% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311017008
- Zoro # G6093717
- UPC # 690291347160
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- THRIFCO PLUMBING Pop-up Plunger for Delta (4400900)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LVRCGRN8WSK Fountain Filters (1PK) (AFC-EWH-3000-1p-10812)
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- ANVIL 1" FNPT Galvanized Floor Flange (0311105407)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- ANVIL 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906921)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- ANVIL CAP MALL 1.5"" GALV (8700132858)
- THRIFCO PLUMBING 3 Inch x Close Galvanized Steel Nipple (5220160)
- Anvil Galvanized Pipe Fittings