Shop All Galvanized Pipe Fittings
Anvil
1-1/2" FNPT x 1/4" MNPT Galv 90 Degree Street Elbow
Mfr # 0311020002
Zoro # G5513767
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311020002
- Zoro # G5513767
- UPC # 690291346729
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/4" |
Pipe Size (Fittings) | 1-1/2" x 1/4" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1/2" (15448)
- MILWAUKEE TOOL 1-7/8" x 9' Flexible Hose (49-90-1996)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- ANVIL ELBOW 45 3/4"" GALV (8700126652)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- ANVIL 2" FNPT Galvanized Cap (0319900726)
- ANVIL 3-1/2" MNPT Galvanized Square Head Plug (0319902680)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406C)
- Anvil Galvanized Pipe Fittings