Shop All Galvanized Pipe Fittings
Anvil
1-1/2" FNPT x 1/4" MNPT Galv 90 Degree Street Elbow
Mfr # 0311019806
Zoro # G5654713
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311019806
- Zoro # G5654713
- UPC # 690291346712
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5006)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833312)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/4 in (0361309545)
- ANVIL 3/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906566)
- ANVIL BUSHING HEX 1X1/2"" GALV (8700130803)
- ANVIL FLANGE FLOOR 1.25"" GALV (8700164406)
- SOUTHLAND 3/4 In. 90 Deg. Galvanized Elbow 1/4 Bend (510-004BG)
- Anvil Fittings