Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125
Mfr # 0300032406
Zoro # G2681332
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300032406
- Zoro # G2681332
- UPC # 690291012624
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Side_Spray_Kit (164486BG)
- MOEN Quick-Connect Clips (5) (140721)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG1)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031804)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032802)
- ANVIL 2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032604)
- ANVIL 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310024401)
- ANVIL BUSHING HEX BLACK 2""X1"" (8700129854)
- ANVIL 3/4" Female NPT Black Forged Steel Cap Class 3000 (0361188808)
- ANVIL 1-1/4 Black Pipe Plugs 1118 (8700159406)
- Anvil Black Pipe Fittings