Shop All Black Pipe Fittings
Anvil
1-1/2", Cast Iron Hex Head Plug
Mfr # 0318901964
Zoro # G800714166
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Head Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Plug Construction Solid
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318901964
- Zoro # G800714166
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Hex Head Plug |
Item | Hex Head Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Plug Construction | Solid |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Temp. Range | -20 Degrees to 150 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Class | Class 150 |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Fitting Shape | Plug |
Pressure Level | Medium Pressure (300-999 psi) |
Color | Black |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Includes Seal | No |
Plug Drive Style | Square |
Description
Hex Head Plug, 1 1/2 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- MOEN Handle Extension Kit - (96955)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-34)
- ANVIL 3/8", Cast Iron Hex Head Plug (0318903606)
- ANVIL 4", Cast Iron Hex Head Plug (0318903200)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318903648)
- ANVIL 8700126157 .5 in. Malleable Iron Pipe Fitting Black 45 Degree Elbow (230078)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156007)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000609)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- Anvil Black Pipe Fittings