Shop All Black Pipe Fittings
Anvil
1-1/2 Black Malleable Square Head Plug, Lead Free, 150 PSI
Mfr # 0818902538
Zoro # G108596297
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 1/1/2002
- Overall Pipe Length 1/7/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0818902538
- Zoro # G108596297
- UPC # 69029187925
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Overall Pipe Length | 1/7/2016 |
Details
Basic Fitting Material | Black Malleable |
Description
1-1/2 In. Black Malleable Square Head Plug150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DOUBLE OFFSET 1-1/2"" WHT (PP44W)
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-07F)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516406)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822026)
- ANVIL 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310519608)
- ANVIL 1-1/4" x 3/4" x 1-1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300041001)
- ANVIL 2" Female NPT x Female NPT Cast Iron 45 Degree Elbow Class 125 (0300028909)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500608)
- LEGEND VALVE 2" BLACK COUPLING (350-508)
- Anvil Black Pipe Fittings