Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT Black Forged Steel Threaded Union Class 3000
Mfr # 0361531007
Zoro # G5503461
original price:
$49.05
5% off
new price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361531007
- Zoro # G5503461
- UPC # 690291091216
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 3-23/64" |
Hex Size | 3-25/64" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Lug Union, Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (1WMP3)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size (05267)
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend (6793104)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155203)
- ANVIL 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038401)
- ANVIL 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085600)
- ANVIL 2" x 1/2" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300050804)
- ANVIL Female NPT Forged Steel Anvilet (0766260467)
- ANVIL 3" x 1-1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300156601)
- PROSOURCE Pipe Nipple Black 1Xclose (1XCB)
- Anvil Fittings