Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300
Mfr # 0320201072
Zoro # G4043925
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0320201072
- Zoro # G4043925
- UPC # 690291357381
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Merchant Full Coupling, Steel, Class Class 300, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect End Stop, 3/4 in Tube Size, Brass, Brass (U518LF)
- ZORO SELECT 3" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-909BC)
- KOHLER Diverter Assembly (1238165-BN)
- UMBRA TOUCH SOAP PUMP WHITE (023273-660)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201031)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201049)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201056)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007608)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361260805)
- LEGEND VALVE 1-1/4" BLACK 90 STREET ELBOW (350-046)
- Anvil Black Pipe Fittings