Shop All Black Pipe Fittings
Anvil
1-1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0361101603
Zoro # G5762023
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361101603
- Zoro # G5762023
- UPC # 690291088155
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 2-31/32" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-002)
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- PARKER 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL8N-316)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101801)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101405)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361260805)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- ANVIL 2 In. Malleable Black Iron Standard Merchant Coupling (8700158309)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBV1)
- Anvil Black Pipe Fittings