Shop All Hand Soap & Lotion Dispensers
Antunes
7002182 Dual Stainless Steel Hand Sanitizer Dispenser Stand
Mfr # 4067002182
Zoro # G811633845
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Antunes
- MFR # 4067002182
- Zoro # G811633845
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Promote safety and personal hygiene by adding the Antunes 7002182 dual stainless steel hand sanitizer dispenser stand to your business. This stand features universal mounting brackets that accommodate two hand sanitizer dispensers of any size sold separately making it great for virtually any size facility. Place in a variety of locations from lobbies and entrance ways to other high-traffic areas like hallways and waiting rooms. By making hand sanitizer readily available to employees customers or guests you help encourage healthy habits to diminish the spread of germs and bacteria.Because the stand is made of stainless steel it provides excellent longevity in your most heavily trafficked areas. It also makes the stand sturdy and easy to wipe down and clean. Operating a safe business starts with the health and safety of its people and this hand sanitizer dispenser stand is an easy means of working towards that goal.Overall Dimensions:Length: 18 1/2''Width: 16 1/2''Height: 48 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, PK12 (032500-12ESSN)
- 3M 9 in Swivel Pad Holder, Orange (6472)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (25150)
- TOUGH GUY 1 3/10 in W Hand and Nail Brush, Medium, 4 7/10 in L Handle, 4 7/10 in L Brush, Yellow, Wood (1VAE1)
- SCOTT CASSETTE SKIN CARE DISPENSER, WHITE, 5X8.375X5.25 IN., 1,000ML (92144)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BOBRICK Manual Soap Dispenser, Foam (82316)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- TORK Tork Intuition™ Sensor Skincare Dispenser Stainless Steel S4, for Hand Soap and Hand Sanitizer (466100)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- Antunes Hand Soap & Lotion Dispensers