Shop All Hand Soap & Lotion Dispensers
Antunes
7002181 Single Stainless Steel Hand Sanitizer Dispenser Stand
Mfr # 4067002181
Zoro # G611633991
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antunes
- MFR # 4067002181
- Zoro # G611633991
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Promote safety and personal hygiene by adding the Antunes 7002181 single stainless steel hand sanitizer dispenser stand to your business. This stand features universal mounting brackets that accommodate any size hand sanitizer dispenser sold separately making it great for virtually any size facility. Place in a variety of locations from lobbies and entrance ways to other high-traffic areas like hallways and waiting rooms. By making hand sanitizer readily available to employees customers or guests you help encourage healthy habits to diminish the spread of germs and bacteria.Because the stand is made of stainless steel it provides excellent longevity in your most heavily trafficked areas. It also makes the stand sturdy and easy to wipe down and clean. Operating a safe business starts with the health and safety of its people and this hand sanitizer dispenser stand is an easy means of working towards that goal.Overall Dimensions:Length: 18 1/2''Width: 16 1/2''Height: 48 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (1TYT3)
- PIG Trash Bags, 18 in x 30 in, 3 mil (76 microns), Black/Yellow, 50 PK (BAG202-S)
- GEORGIA-PACIFIC 37-3/4"H x 19-1/2"W, Wiper Dispenser, Blue (54565)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- BSC PREFERRED GOJO Wall-Mount Dispenser - 5,000 mL, Gray (H-3044)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Black (1972-04)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 11-25/64 in. H. (ANT2LDP)
- BORAXO Dispenser for Heavy Duty Hand Cleaner 2L, 10.49x4.98x6.75, Blue, PK4 (DIA 10989CT)
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Black (S890TBKGR)
- Antunes Hand Soap & Lotion Dispensers