Antop AT-800SBS Smart Panel HDTV & FM Amplified Antenna
Mfr # AT-800SBS
Zoro # G803958550
Key Features
- Height 4.70"
- Width 10"
- Operating Range 87.5 MHz to 230 MHz
- Frequency Band Type VHF
- Form Factor Roof-mountable
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop
- MFR # AT-800SBS
- Zoro # G803958550
- UPC # 853042007373
- Country of Origin China
- Category TV Antennas
Dimensions
Height | 4.70" |
Width | 10" |
Details
Operating Range | 87.5 MHz to 230 MHz |
Frequency Band Type | VHF |
Form Factor | Roof-mountable |
Application/Usage | Wireless Data Network |
Antenna Gain | 22 dB |
Maximum Antenna Range | 85 Mile |
Product Color | White |
Directivity | Multi-directional |
Product Type | Antenna/Radio Combo |
Description
The ANTOP AT-800SBS is an essential accessory you need to have in your home. It improves the value of your TV and maximizes entertainment in your home. with various plug and play features and up to an 85-mile signal range, it's able to capture hundreds of free, over the air, HDTV shows. This antenna is a far cry from the traditional yagi antenna that are too complicated for to use. However, it gives you the same output and more. The AT-800SBS features an amplifier, splitter and an integrated module which incorporates different devices like an FM stereo, an OTA ready TV, and of course, a streaming device. with simple controls and a sleek design, the AT-800SBS is an HDTV and FM antenna for the modern home. Not only does it just work, but it also works well-plus it's 4K ready!
Features- Multidirectional Reception Pattern
- Exclusive Smart Boost System Enables User to Adjust
- The Antenna'S Reception Power with a Simple Turn of a Dial
- Built-In Adjustment Dial on the Power Booster Unit Allows Ease
- Flexibility To Increase or Decrease the Amplifier Strength of the Antenna
- Integrated FM Antenna
- Ability to Connect 2 Devices Simultaneously-FM Stereo
- A Second TV Or Any OTA-Ready Streaming Device Or Projector
- 4G LTE Filter Blocks Unwanted 3G
- 4G Wireless Signals For Noise-Free Reception
- Compact And Sleek Panel Design
- Power Booster, AC/DC Power Adapter, VHF Signal Enhancer Rods, 40 Ft. Coaxial Cable, Two 5 Ft. Coaxial Cables, Indoor Stand, Wall/Pole Mounting Kit, User Manuals In English And Spanish
- Dimension: 22.50" L x 10.90" W x 6.70" H
- Weight: 11.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Super Heavy Duty D Zinc Carbon Batteries 2 pk Carded, 2PK (1250SW-2)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Clore Automotive JNCX2 JumpStarter (ML22-12GEL574)
- ILC Replacement for Alcatel 5011a Battery (5011A)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 2 Pack (ML10-12MP2311970)
- SPARK Antenna Roof Mount Kit (SP113831)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- LAVA Omni-directional HDTV Antenna (LA330566)
- PANORAMA ANTENNAS Low Profile Sharkfin, 5 In 1 Antenna: Mimo 2G/3G/4G Lte, Mimo (SH-IN2440)
- ACCESSORIES UNLIMITED Accessories unlimited AUSCAN3 16 in. Magnet Mount Scanner Antenna (AUSCAN3)
- AUDIOVOX PassiveInd HDTV Antenna (ANT111EV)
- Antop TV Antennas