Shop All TV Antennas
Antop
Antop AT-408B Piano White Butterfly Amplified Indoor & Outdoor HDTV Antenna; 40 Mile Range - 4K UHD Ready
Mfr # AT-408B
Zoro # G504028330
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop
- MFR # AT-408B
- Zoro # G504028330
- UPC # 856134006162
- Country of Origin China
- Category TV Antennas
Description
The Antop Butterfly is amplified for both of indoor and outdoor use with intelligent structure design for tools free multi-way installation, and innovative materials for weather condition resistance, supporting HDTV, 1080P TV and 4K ULTRA HD. The channel numbers and TV programms that you could receive, depend on what is broadcast over-the-air in your area. Just plug to TV, scan channel, then enjoy the TV shows.
Features- The 4G LTE Filter built-in will block all 3G and 4G signals from mobile phones,tablets, wireless networks or mobile phone transmitters to ensure noise-free digital TV reception
- No monthly subscription or bill for watching TV
- Engined and designed in USA with Anti-UV coating & Weather condition resistance with minimun windload mechanical structure
- Multi-way of Installation- Indoor table standing, outdoor mounting on wall, on balcony or on a mast on the roof top Vertical or horizontal standing &mounting is possible for the best reception
- Antenna to receive free broadcast High Definition Over-the-Air TV signals, including ABC, CBS, NBC, PBS, Fox, Univision and more
- Scanning channel every month to find all available channels including newly added or changed.
- Any painting on antenna must be non-metallic material
- Do not put or hide the antenna in & behind Any metallic objects
- Install the antenna as high as possible and near the window for better reception
- Keep the antenna away from Any high power consumption devices to avoid interference, such as air-condition, power station,elevator,etc
- 1x Antenna With Amplifier
- 1x Power Inserter
- 1x DC Power Adapter
- 16' Coaxial Cable
- 1x Universal Bracket
- 1x Wall & Pole Mounting Kits
- 1x Instruction Manual
- Color: Piano White
- Style: Butterfly
- Range: 40 Miles
- Reception Pattern: Multi-directional
- Polarization: Horizontal & Vertical
- Power Supply: DC 12V
- Dimension: 2.56" H x 6.87" W x 13.78" L
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- PYLE 1080P Full HD Wifi Camera, GDV288BL (GDV288BL)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- GPX Portable AM/FM Radio (R116B)
- UPGRADE Extended J Mount Mast Long 2 Pack with 4 Long Brace (UP994234)
- DOOMSDAY UHF - VHF HDTV Antenna with Remote Control (DO25266)
- LINEAR External In-Wall Cell Radio Mount (2GIG-ANT3X)
- WILSON ELECTRONICS 4G Cellular Dome Antenna, 304412 (304412)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- PLUGIT Patriot CB Base 12 m Station Antenna (PL1590372)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- Antop TV Antennas