Antop

Antop AT-207B Piano Black Flat-Panel Indoor TV Antenna with Inline Smart Pass Amplifier; 40 & 50 Mile Range - 4K UHD Ready


product price: $47.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Antop
  • MFR # AT-207B
  • Zoro # G004028335
  • UPC #
    856134006209
  • Country of Origin China
  • Category TV Antennas

Description

The Antop Flat-panel is in slim design catering for modern city aesthetics and compact to hide with the multi-way installating features, supporting HDTV, 1080P TV and 4K ULTRA HD. The channel numbers and TV programms that you could receive, depend on what is broadcast over-the-air in your area. Just plug to TV, scan channel, then enjoy the TV shows. Smart Pass Amplifier With 4G LTE Filter Built-in The inline Smart Pass Amplifier, all-in-one designed, makes easier connection and more possibilities in different receiving ranges. Switch-off- Green LED light indicates. Switch-on- Red LED Lignt indicates. Select the switching with which you could watch your favorite shows.

Features
  • Smart Pass Amplifier reception is covered to assure as more as possible channels received without no blind spots
  • No hesitation any more on making decision between a short range or long range reception antenna
  • The 4G LTE Filter built-in will block all 3G and 4G signals from mobile phones,tablets, wireless networks or mobile phone transmitters to ensure noise-free digital TV reception
  • No monthly subscription or bill for watching TV
  • Engined and designed in USA and Slim flat-panel as 080" in piano black to match any elegant decor
  • Multi-way of Fixation - Table lying direclty, special hanging keys design for wall mounting, and the adjustable stand in 360°direction enable the antenna to be positioned horizontally or vertically for the best reception
  • Antenna to receive free broadcast High Definition Over-the-Air TV signals, including ABC, CBS, NBC, PBS, Fox, Univision and more
Note:
  • Re-scan the channels after each switching in Smart Pass Amplifier.
  • Scanning channel every month to find all available channels including newly added or changed.
  • Any painting on antenna must be non-metallic material.
  • Do not put or hide the antenna in & behind Any metallic objects.
  • Install the antenna as high as possible and near the window for better reception.
  • Keep the antenna away from Any high power consumption devices to avoid interference, such as air-condition, power station,elevator,etc.
Contents Included:
  • 1x Antenna W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.