Shop All TV Antennas
Antop
Antop AT-206 Super Slim 0.03 in. Piano Black Flat-Panel Indoor TV Antenna; 40 Mile Range - 4K UHD Ready
Mfr # AT-206
Zoro # G104028334
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Antop
- MFR # AT-206
- Zoro # G104028334
- UPC # 856134006124
- Country of Origin China
- Category TV Antennas
Description
The Antop Product is catering for modern city aesthetics and compact to hide with the multi-way installating features. The channel numbers and TV programms that you could receive, depend on what is broadcast over-the-air in your area. Just plug to TV, scan channel, then enjoy the TV shows.
Features- No monthly subscription or bill for watching TV
- Engined and designed in USA for HDTV, 1080P HD, 4K ULTRA HD
- Paintable with any non-metalic material to match any decor
- Multi-way of Fixation- Table lying direclty, special hanging keys design for wall mounting, and the adjustable stand in 360°direction enable the antenna to be positioned for the best reception
- Antenna to receive free broadcast High Definition Over-the-Air TV signals, including ABC, CBS, NBC, PBS, Fox, Univision and more
- Scanning channel every month to find all available channels including newly added or changed.
- Any painting on antenna must be non-metallic material
- Do not put or hide the antenna in & behind Any metallic objects
- Install the antenna as high as possible and near the window for better reception
- Keep the antenna away from Any high power consumption devices to avoid interference, such as air-condition, power station,elevator,etc
- 1x Antenna
- 1x Stand
- 1x Instruction Manual
- Color: Piano Black
- Size: Super Slim 0.03"
- Style: Flat - Panel
- Range: 40 Miles
- Reception Pattern: Omni-directional
- Polarization: Horizontal & Vertical
- Coaxial Cable: 10' Integrated
- Dimension: 0.31" H x 10.83" W x 10.04" L
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1300 Wireless Usb Adapter (ArcherT4UPlus)
- ILC Replacement for IEC Sr54 (SR54 IEC)
- ILC Replacement for Asus K556ur-dm497t Battery (K556UR-DM497T)
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- DIRECTV Directv H25MNT Wall Mount Bracket 50A03B02C03 (H25MNT)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- MAXRAD Maxrad MHB5802 144-174Mhz No Ground Antenna (MHB5802)
- FASTTRACK Low Profile Antenna 406-512 Mhz White (FA3359379)
- FIRESTIK Firestik 2MCKB 4 FT - 122 CM 2-METER BASE ANTENNA (2MCKB)
- Antop TV Antennas