Antop AT-201B Piano White Flat-Panel TV Antenna with Inline Smart Pass Amplifier; 40 & 50 Mile Range - 4K UHD Ready
Mfr # AT-201B
Zoro # G904028329
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop
- MFR # AT-201B
- Zoro # G904028329
- UPC # 856134006186
- Country of Origin China
- Category TV Antennas
Description
The Antop Product is in luxury diamond-cutting design catering for modern city aesthetics and compact to position anywhere, supporting HDTV, 1080P TV and 4K ULTRA HD. The channel numbers and TV programms that you could receive, depend on what is broadcast over-the-air in your area. Just plug to TV, scan channel, then enjoy the TV shows. Smart Pass Amplifier with 4G LTE Filter Built-in The inline Smart Pass Amplifier, all-in-one designed, makes easier connection and more possibilities in different receiving ranges. Switch-off- Green LED light indicates. Switch-on- Red LED Lignt indicates. Select the switching with which you could watch your favorite shows.
Features- Smart Pass Amplifier reception is covered to assure as more as possible channels received without no blind spots
- No hesitation any more on making decision between a short range or long range reception antenna
- The 4G LTE Filter built-in will block all 3G and 4G signals from mobile phones,tablets, wireless networks or mobile phone transmitters to ensure noise-free digital TV reception
- No monthly subscription or bill for watching TV
- Professional Design - Engined and designed in USA and paintable with any non-metalic material to match any decor
- Antenna to receive free broadcast High Definition Over-the-Air TV signals, including ABC, CBS, NBC, PBS, Fox, Univision and more
- Re-scan the channels after each switching in Smart Pass Amplifier.
- Scanning channel every month to find all available channels including newly added or changed.
- Any painting on antenna must be non-metallic material.
- Do not put or hide the antenna in & behind Any metallic objects.
- Install the antenna as high as possible and near the window for better reception.
- Keep the antenna away from Any high power consumption devices to avoid interference, such as air-condition, power station,elevator,etc.
- 1x Antenna With Attached Amplifier
- 1x DC power Adapter
- 1x Stand
- 1x Instruction Manual
- Color: Piano White
- Style: Flat - Panel
- Range: 40 & 50 Miles<
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Latitude E6510 4400 MAH Battery (LATITUDE E6510 4400 MAH BATTERY DELL)
- ILC Replacement for Kodak Cavalcade 500 replacement light bulb lamp (CAVALCADE 500 KODAK)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Interstate ASLA1080, SLA1079 (ML8-1213335275)
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- WINEGARD 5' Swedged Mast For Roof Antenna Mounts (TB0005)
- GE GE 4-Way Amplifier, 50-900MHz (34479)
- SWITCH ON CL4682 Mast Mount Extension Antenna Accessory (SW329426)
- RCA Digital Flat Antenna (ANT1400E)
- RCA Outdoor Antenna 80 Mile (ANT3036E)
- ACOUSTIC LLKIT30400 30 in. External Cell Antenna Kit for M (AC3574954)
- AUDIOPIPE Audiopipe TXXSPL12 12 in. 2;000 Watts Competition SPL Subwoofer with Dual Voice Coil; 180 oz Magnetic (TXXSPL12)
- Antop TV Antennas