Antop AT-132B Super Slim 0.02 in. Piano White Paper Thin Indoor TV Antenna with Inline Smart Pass Amplifier; 30 & 45 Mile Range - 4K UHD Ready
Mfr # AT-132B
Zoro # G304028332
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop
- MFR # AT-132B
- Zoro # G304028332
- UPC # 856134006100
- Country of Origin China
- Category TV Antennas
Description
The Antop is in unique new design catering for modern city aesthetics and compact to hide, supporting HDTV, 1080P TV and 4K ULTRA HD, with innovative materials for sunlight heating resistance, and stronger plug for durable life. The smooth shiny surface enables to use double sided suction cups to fix on windows, and can be easily moved at any time. The channel numbers and TV programms that you could receive, depend on what is broadcast over-the-air in your area. Just plug to TV, scan channel, then enjoy the TV shows. Power supply via USB cable by connecting to TV is supported for power consumption saving. Smart Pass Amplifier With 4G LTE Filter Built-in The inline Smart Pass Amplifier, all-in-one designed, makes easier connection and more possibilities in different receiving ranges. Switch-off - Green LED light indicates. Switch-on - Red LED Lignt indicates. Select the switching with which you could watch your favorite shows.
Features- Smart Pass Amplifier reception is covered to assure as more as possible channels received without no blind spots
- No hesitation any more on making decision between a short range or long range reception antenna
- The 4G LTE Filter built-in will block all 3G and 4G signals from mobile phones,tablets, wireless networks or mobile phone transmitters to ensure noise-free digital TV reception
- No monthly subscription or bill for watching TV
- Professional Design - Engined and designed in USA and paintable with any non-metalic material to match any decor
- Multi-way of Fixation- Stand Added for table positioning, Fabric Hook and Eye fastener for wall fixation or smooth surface fixation with double sided suction cup
- Antenna to receive free broadcast High Definition Over-the-Air TV signals, including ABC, CBS, NBC, PBS, Fox, Univision and more
- Re-scan the channels after each switching in Smart Pass Amplifier.
- Scanning channel every month to find all available channels including newly added or changed.
- Any painting on antenna must be non-metallic material.
- Do not put or hide the antenna in & behind Any metallic objects.
- Install the antenna as high as possible and near the window for better reception. <
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- VERBATIM Verbatim Bdxl 100Gb 4X White Inkjet Hub Printable-10Pk Spindle (98897)
- MAXRAD Maxrad MHB5800S 144-174 Mhz 3Db .63 Wave Antenna with Spring Chrome (MHB5800S)
- ACOUSTIC LLKIT30400 30 in. External Cell Antenna Kit for M (AC3574954)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- LARSEN PRODUCTS Larsen NMO800B 800 Mhz Roof Mount Antennaenna -Black (NMO800B)
- HOMEVISION TECHNOLOGY Homevision Technology DWD80T 33 Inch - 75x80cm Galvanized Steel Offset Dish in Bulk - Taiwan DigiMonster (DWD80T)
- KALIBUR Kalibur KGM1-L Stainless Steel Hood Channel Mobile Antenna Mount For Gmc - Chevy (KGM1-L)
- FASTTRACK 4 ft. Fiberglass Antenna White (FA3351309)
- Antop TV Antennas