Shop All TV Antennas
Antop
Antop AT-132 Super Slim 0.02 in. Piano White Paper Thin Indoor TV Antenna; 30 Mile Range - 4K UHD Ready
Mfr # AT-132
Zoro # G904028336
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop
- MFR # AT-132
- Zoro # G904028336
- UPC # 856134006049
- Country of Origin China
- Category TV Antennas
Description
The Antop is in unique new design catering for modern city aesthetics and compact to hide, with innovative materials for sunlight heating resistance and stronger plug for durable life. The smooth shiny surface enables to use double sided suction cups to fix on windows, and can be easily moved at any time. The channel numbers and TV programms that you could receive, depend on what is broadcast over-the-air in your area. Just plug to TV, scan channel, then enjoy the TV shows.
Features- No monthly subscription or bill for watching TV
- Engined and designed in USA for HDTV, 1080P HD, 4K ULTRA HD
- Paintable with any non-metalic material to match any decor
- Multi-way of Fixation - Stand included for table positioning, Fabric Hook and Eye fastener for wall fixation or smooth surface fixation with double sided suction cup
- Antenna to receive free broadcast High Definition Over-the-Air TV signals, including ABC, CBS, NBC, PBS, Fox, Univision and more
- Scanning channel every month to find all available channels including newly added or changed
- Any painting on antenna must be non-metallic material
- Do not put or hide the antenna in & behind Any metallic objects
- Install the antenna as high as possible and near the window for better reception
- Keep the antenna away from Any high power consumption devices to avoid interference, such as air-condition, power station,elevator,etc
- 1x Antenna
- 1x Double Sided Sticker
- 2x Double Sided Suction Cup
- 1x Instruction Manual
- Color: Piano White
- Size: Super Slim 0.02"
- Style: Paper Thin
- Range: 30 Miles
- Reception Pattern: Omni-directional
- Polarization: Horizontal & Vertical
- Use: Home & RV
- Coaxial Cable: 10' Integrated
- Dimension: 0.02" H x 9.06" W x 8.27" L
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- ROVE USB-C TO USB-C Cable Blk (RV06311)
- MIGHTY MAX BATTERY 24V 5A EVA Medical Universal Scooter Power Wheelchair Battery Charger (MAX3496827)
- ENERGIZER Button Cell Battery, A76, 1.5V (A76BPZ)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- COMMSCOPE Replacement for Commscope 209800-17b (209800-17B COMMSCOPE)
- MIRACLE TV HDTV Antenna, 60 Watt, Weatherproof Omni (603112)
- MOTOROLA UHF Stubby Antenna (MO54012)
- TRENDNET 5/7 Dbi Outdoor Dual Band Omni (TEW-AO57)
- FASTTRACK Low Profile Antenna 406-512 Mhz White (FA3359379)
- WAVE WI-FI LLKIT30400 30 in. External Cell Antenna Kit for M (WAV_LLKIT30400)
- Antop TV Antennas