Antop

Antop AT-120B Super Slim 0.02 in. Black & White Paper Thin Indoor TV Antenna with Inline Smart Pass Amplifier; 30 & 45 Mile Range- 4K UHD Ready


product price: $55.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Antop
  • MFR # AT-120B
  • Zoro # G204028326
  • UPC #
    856134006094
  • Country of Origin China
  • Category TV Antennas

Description

The Antop is in unique new design catering for modern city aesthetics and compact to hide, supporting HDTV, 1080P TV and 4K ULTRA HD, with innovative materials for sunlight heating resistance, and stronger plug for durable life. An elegant stand is included for desktop positioning and easier moving. The channel numbers and TV programms that you could receive, depend on what is broadcast over-the-air in your area. Just plug to TV, scan channel, then enjoy the TV shows. Smart Pass Amplifier With 4G LTE Filter Built-in The inline Smart Pass Amplifier, all-in-one designed, makes easier connection and more possibilities in different receiving ranges. Switch-off- Green LED light indicates. Switch-on- Red LED Lignt indicates. Select the switching with which you could watch your favorite shows.

Features
  • Smart Pass Amplifier reception is covered to assure as more as possible channels received without no blind spots
  • No hesitation any more on making decision between a short range or long range reception antenna
  • The 4G LTE Filter built-in will block all 3G and 4G signals from mobile phones,tablets, wireless networks or mobile phone transmitters to ensure noise-free digital TV reception
  • No monthly subscription or bill for watching TV
  • Professional Design - Engined and designed in USA and paintable with any non-metalic material to match any decor
  • Multi-way of Fixation- Stand Added for table positioning, Fabric Hook and Eye fastener for wall fixation or smooth surface fixation with double sided suction cup
  • Antenna to receive free broadcast High Definition Over-the-Air TV signals, including ABC, CBS, NBC, PBS, Fox, Univision and more
Note:
  • Re-scan the channels after each switching in Smart Pass Amplifier
  • Scanning channel every month to find all available channels including newly added or changed
  • Any painting on antenna must be non-metallic material
  • Do not put or hide the antenna in/behind Any metallic objects
  • Install the antenna as high as possible and near the window for better reception
  • Keep the antenna away from Any high power consumption devices to avoid interference, such as air-condition, power station,elevator,etc.
Co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.