Shop All Antennas
Antop Antenna
Smartpass Amplified Indoor/Outdoor HDTV Antenna
Mfr # AT-401B
Zoro # G0446592
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Power Inserter with Smart Switch; AC/DC Power Adapter; Indoor Stand; 40 ft Coaxial Cable; Wall/Pole Mounting Bracket; Instruction/User Manual
- Features 4G LTE Filter; High Gain Reception Technology; Durable Exterior, Waterproof Design with UV Coating; Supports VHF and UHF Digital Signals
- Frequency (MHz) 470 MHz to 700 MHz, 87.5 MHz to 230 MHz
- Overall Length (In.) 5.12 in
- Application HDTV Antenna, Cellular Network, Outdoor, Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop Antenna
- MFR # AT-401B
- Zoro # G0446592
- UPC # 856134006568
- Country of Origin China
- Category Antennas
Dimensions
Overall Length (In.) | 5.12 in |
Height (In.) | 23.62 in |
Width (In.) | 5.12 in |
Details
Item | Antenna |
Includes | Power Inserter with Smart Switch; AC/DC Power Adapter; Indoor Stand; 40 ft Coaxial Cable; Wall/Pole Mounting Bracket; Instruction/User Manual |
Features | 4G LTE Filter; High Gain Reception Technology; Durable Exterior, Waterproof Design with UV Coating; Supports VHF and UHF Digital Signals |
Frequency (MHz) | 470 MHz to 700 MHz, 87.5 MHz to 230 MHz |
Application | HDTV Antenna, Cellular Network, Outdoor, Indoor |
Color | White |
Radio Band Type | UHF, VHF |
Radiation Pattern | Multi-Directional |
Maximum Antenna Range | 70 mile |
Mounting | Wall/Roof/Attic/Desktop/Pole |
Series | Big Boy |
Antenna Gain | 29 dB |
Description
The ANTOP Flat Panel Smartpass Amplified Indoor/Outdoor HDTV Antenna is aesthetically pleasing and suitable to match a wide range of home exterior styles. The multidirectional reception, UV coating and weather-resistant finish and creative panel design allow you to install your AT-401B antenna in various locations around the exterior of your home: wall, roof, balcony. It is also suitable for indoor use in an attic or placed on a table top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-397 For Wright Mfg. 71460034 (265-397)
- SUNBELT NGK Spark Plug 0" x0" x0" (A-B1BPMR7ASD)
- WALTER SURFACE TECHNOLOGIES Foam Dissipation Spray, 32.1Floz (53G002)
- GROTE Clearance Marker Light, LED, Yellow (49283)
- WILSON ANTENNAS Antenna, Center Load, 54inH (305-492)
- K40 ANTENNAS & ACCESSORIES Antenna, Tunable, 49inH (TR40PLUSBC)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW22)
- BANDIT WORKMAN Bandit Workman RV1 CB Radio Antenna Single Mirror Mount Bracket So 23 SGL Groove (RV1)
- KAPSCOMOTO Universal Hidden Antenna AM FM Radio Stereo (TLB1800)
- FIRESTIK CB Antenna, 4ft., 400 W, White (KW-4WH)
- METRA ELECTRONICS AFTERMARKET RADIO TO VW ANTENNA CONNECTOR (AD-VW1)
- Antop Antenna Automotive Exterior Accessories