Shop All TV Antennas
Antop Antenna
ANTOP Antenna SBS-301 HD Smart Boost Amplified Paper-thin Indoor Antenna
Mfr # SBS-301
Zoro # G204029057
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop Antenna
- MFR # SBS-301
- Zoro # G204029057
- UPC # 853042007403
- Country of Origin China
- Category TV Antennas
Description
Features
- 70-mile signal range
- Connects TWO devices simultaneously
- Built-in adjustment dial delivers optimal antenna reception
- 4G LTE Filter for less picture pixelation
- Multi-Directional reception pattern
- Integrated FM antenna
- Reversible white and black
- Color: White
- Amplification: Smart Boost System
- Frequency Range: 87.5-230MHz, 470-700MHz
- Insertion Loss: 4.8dB
- Power In: DC 5V
- Power Out: DC 4.7V
- Impedance: 75
- Regulation: 0-15dB
- Reception Pattern: Multi-directional
- Reception Range: 60-70 miles
- Receiving Range: VHF/UHF
- Gain: 7dB-22dB
- Max Output level: 100dBuV Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL51)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- AUDIOVOX Audiovox 229056 RCA Attic & Outdoor HD Antenna (229056)
- FASTTRACK 7 Indoor Ultra Flat Panel Antenna (FA79276)
- MOTOROLA UHF Stubby Antenna (MO54012)
- FIRESTIK Firestik FS2-Y 2 ft. Heavy-Duty Antenna 5-8 Wave - Yellow (FS2-Y)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Pow, PK 2 (602800)
- KING Jack Antenna without Meter, White (KIGOA8400)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- Antop Antenna TV Antennas