Shop All TV Antennas
Antop Antenna
ANTOP Antenna AT-420B - Black Omni-Bar HDTV SmartPass Indoor & Outdoor Antenna; Black
Mfr # AT-420B - Black
Zoro # G804029051
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop Antenna
- MFR # AT-420B - Black
- Zoro # G804029051
- UPC # 853042007717
- Country of Origin China
- Category TV Antennas
Description
Features
- Smartpass amplified with high gain
- Up to 75 miles signal range in diameter
- Omni Directional reception pattern
- Built-in 5G/LTE Filter
- Whole-house solution: Can feed multiple TVs
- The anti- UV coating, weather resistant finish is perfect for exterior use
- Included pole mounting kit and 26’ RG6 coaxial cable
- Color: Black
- Usage: Indoor, Outdoor, Attic
- Reception Range: 75 miles
- Received Band: UHF, VHF
- Frequency Range: 87-230MHz, 470-700MHz
- Reception Pattern: Omni-directional
- Noise Figure: 5dB
- Max Output level: 100dBuV
- Impedance: 75
- Cable Length: 25'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Holder, Badge, Clip, 3""X4"", 100PK (AVE74541)
- MOUNT-IT Full Motion Monitor Wall Mount for 13"-24" Screens (MI-2041)
- POWER UP! Backup Battery 4000mA (193-65640)
- CYBERPOWER Rackbar 12Out Rm Etl Csa C22.2 (RKBS20S2F10R)
- CLEARTV Indoor Antenna Black 1Pk (CTV-MINI)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- FIRESTIK Firestik MURS16S-B 19 in. Murs Mobile Antenna with Spring .25 Wave (MURS16S-B)
- GE Ultra Hoverhd250 Antenna (37075)
- ACCESSORIES UNLIMITED Accessories Unlimited AUC11 Short Hood Channel Mobile Antenna Mount (AUC11)
- KING Jack Antenna without Meter, White (KIGOA8400)
- Antop Antenna TV Antennas