Shop All TV Antennas
Antop Antenna
ANTOP Antenna AT-414B 14.96 x 3.66 x 14.96 in. UFO Smartpass Amplified Outdoor & Indoor HDTV Antenna with Built-in 4G LTE Filter
Mfr # AT-414B
Zoro # G004029219
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Range 87.5 MHz to 230 MHz
- Diameter 15"
- Application/Usage Outdoor
- Antenna Gain 22 dB
- Product Type Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop Antenna
- MFR # AT-414B
- Zoro # G004029219
- UPC # 856134006391
- Country of Origin China
- Category TV Antennas
Dimensions
Diameter | 15" |
Details
Operating Range | 87.5 MHz to 230 MHz |
Application/Usage | Outdoor |
Antenna Gain | 22 dB |
Product Type | Antenna |
Form Factor | Pole/Wall |
Directivity | Omni-directional |
Product Color | Warm White |
Maximum Antenna Range | 213.3 ft |
Description
The ANTOP UFO AT-414B with Omni-Direction, High Gain reception and Smartpass Technology amplifies your range, from 0, 55 and 65 miles from broadcast origination source! Assuring you more channel reception and less blind spots The AT-414B supports HDTV, 1080P TV and 4K ULTRA HD, and is compatible with TV converter boxes or digital TVs
Features- ANTOP UFO Smartpass Amplified Outdoor/Indoor HDTV Antenna with built-in 4G LTE Filter, AT-414B
- Designed to match similar gain of traditional bulky, unsightly mechanical antennas with a signal reach of up to 65 miles from the point of signal origination
- Compatible with TV converter boxes or digital TVs
- Engineered and designed in the USA by ANTOP, the antenna specialists
- Features a 55 to 65-mile reception range from point of signal origination
- High Gain reception technology, shielded for minimum interference
- Durable exterior, waterproof design with UV coating
- Supports VHF & UHF digital signals
- AT-414B UFO Smartpass Amplified Digital Outdoor/ Indoor (Attic) Antenna
- AC/DC power Adapter
- power Inserter with Smart Switch
- Outdoor Bracket
- Mast Clamp Kits
- 33’ Coaxial Cable
- Instruction/User Manual
- Range: 55 to 65 miles from point of signal origination
- Power Supply: DC 12V
- Reception Pattern: Omni-directional
- Polarization: Horizontal
- Color: Piano White
- Size: 1500"
- Exclusive Technology: Smartpass Amplified, Built in 4G LTE Filter
- Smart Switch On: Long range reception
- Smart Switch Off: Short range reception
- Dimension: 14.96" H x 3.66" W x 14.96" L
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SMN910NFC)
- ILC Replacement for Lithonia Elb4814n (ELB4814N LITHONIA)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Streamlight Portable Scene Light (ML15-12342)
- SONIC BOOM Pro Bar HD 100 Amplified Indoor Antenna; White (SO436378)
- MIRACLE TV Universal Outdoor Antenna Mounting Pole, (603111)
- ANTAIRA 2.4 - 2.5 GHz Outdoor Omni Antenna 8dBi (ANT-OM-2408)
- PROCOMM Procomm MBW400-B Multi Band Fibergalass Ant. - Ra Miller (MBW400-B)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- FIRESTIK Firestik FS4-W Tuneable 4 ft. Antenna - White (FS4-W)
- ANTAIRA 2.4 - 2.5 GHz Outdoor Panel Antenna 14dBi (ANT-PA-2414)
- Antop Antenna TV Antennas