Shop All TV Antennas
Antop Antenna
ANTOP Antenna AT-413BC5 SmartPass Amplified Flat Panel Outdoor HDTV Antenna with 2-way Splitter; White
Mfr # AT-413BC5
Zoro # G104028945
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop Antenna
- MFR # AT-413BC5
- Zoro # G104028945
- UPC # 853042007144
- Country of Origin China
- Category TV Antennas
Description
Features
- New Generation digital tech design: matches mechanical antennas
- Durable exterior, UV coating, weather resistant finish
- Smartpass technology amplifies range from 0, 55 to 65 miles
- 4G LTE Filter: blocks unwanted 3G and 4G signals
- Omni-directional reception for weak/moderate signal strength areas
- 2-Way splitter included for feeding 2 TVs
- Easy home exterior installation: wall, roof, balcony
- Color: White
- Usage: Indoor, Outdoor
- Signal Strength: Moderate Signal Areas
- Frequency Range: 87.5-230MHz, 470-700MHz
- Gain: 10dB or 20dB
- Max Output level: 100dBuV
- Noise Figure: 2.5dB
- Impedance: 75
- Power Supply: DC12V via power adapter
- Cable Length: 16'
- Working Temperature Range: 104 to 140 deg F
- Compact Size: 12.76 x 11.42 x 1.02 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2872)
- PC ENCLOSURES 55 Stainless Steel LCD Guardian- Fits up to 55" TV Screen (55 Stainless LCD Guardian)
- ILC Replacement For Ezgo / Cushman / Textron Clamp, Hose, 013, 8 16Mm (Ezgo / Cushman / Textron Clamp,hose,013, 8 16mm)
- ILC Replacement for Brother Pt-e300 Battery (PT-E300 BATTERY BROTHER)
- FASTTRACK 360 Motorized Rotating Outdoor (FA58197)
- AUDIOPIPE Audiopipe TXXSPL12 12 in. 2;000 Watts Competition SPL Subwoofer with Dual Voice Coil; 180 oz Magnetic (TXXSPL12)
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- COMMSCOPE Replacement for Commscope Ewsh-90 (EWSH-90 COMMSCOPE)
- PLUGIT 3 ft. Fiberglass Whip; Black (PL202097)
- WILSON ELECTRONICS Indoor Wall Mount Antenna 50 (311234)
- PANORAMA ANTENNAS Low Profile Sharkfin, 5 In 1 Antenna: Mimo 2G/3G/4G Lte, Mimo (SH-IN2440)
- Antop Antenna TV Antennas