Shop All TV Antennas
Antop Antenna
ANTOP Antenna AT-403B 22.68 x 12.2 x 12.2 in. Flat-Panel Smartpass Amplified Outdoor & Indoor HD TV Antenna with Built-in 4G LTE Filter
Mfr # AT-403B
Zoro # G904028923
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop Antenna
- MFR # AT-403B
- Zoro # G904028923
- UPC # 856134006599
- Country of Origin China
- Category TV Antennas
Description
The ANTOP Flat-Panel AT-403B panel design is aesthetically pleasing and suitable to match a wide range of home exterior styles The Multi-directional reception, UV coating and weather resistant finish and creative panel design, allow you to install your AT-403B antenna in various locations around the exterior of your home: wall, roof, balcony It is also suitable for indoor use in an attic or placed on a table top The AT-403B supports HDTV, 1080P TV and 4K ULTRA HD and is compatible with TV converter boxes or digital TVs
Features- ANTOP Flat-panel Smartpass Amplified Outdoor/Indoor HDTV Antenna with HIGH GAIN and built-in 4G LTE Filter, Long Range Multi-Directional Reception, AT-403B
- Enjoy TV shows without subscribtion and monthly fee
- Compatible with TV converter boxes or digital televisions/4K Ultra High Definition (4K UHD) TVs
- Designed to match similar gain of traditional bulky, unsightly mechanical antennas with an amplified signal reach of range from 0, 60 to 70 miles from point of origination
- AT-403B FLAT PANEL Smartpass Amplified Digital Outdoor/Indoor TV Antenna
- power Inserter with Smart Switch
- AC/DC power Adapter
- Indoor Stand
- 40ft Coaxial Cable
- Wall/Pole Mounting Bracket
- Instruction/User Manual
- Installation Instructions in Spanish
- Range: 65 to 80 miles from point of signal origination
- Power supply: Amplified by DC 12V via Power Adapter; Not Necessary for Non-amplified
- Reception Pattern: Multi-directional
- Polarization: Horizontal/Vertical
- Color: White
- Size: 1220" x 389" x 2268"
- Coaxial Cable: 40'
- Exclusive Technology: Smartpass Amplified, Built in 4G LTE Filter
- Smart Switch On: Long range reception
- Smart Switch Off: Short range reception
- Dimension: 22.68" H x 12.2" W x 12.2" L
- Weight: 78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- ILC Replacement for Interstate Nic0095 (NIC0095 INTERSTATE)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- LAVA LAVA HD-2605 ULTRA UHF - VHF HDTV Antenna with Remote Control (HD-2605 ULTRA)
- COMMSCOPE Replacement for Commscope Rm-a800 (RM-A800 COMMSCOPE)
- DIRECTV Non Pen Sled Mount (DTVAHNONPEN)
- PROCOMM Procomm PAT-12 Patriot CB Base 12 m Station Antenna (PAT-12)
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- METRA ELECTRONICS METRA 44UM53 Am-Fm Mirror Mount Antenna (44UM53)
- Antop Antenna TV Antennas