ANTOP Antenna AT-202B Flat-Panel AT-202B Indoor HDTV Antenna with Smartpass Amplifier & Built-in 4G LTE Filter
Mfr # AT-202B
Zoro # G404028331
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antop Antenna
- MFR # AT-202B
- Zoro # G404028331
- UPC # 856134006513
- Country of Origin China
- Category TV Antennas
Description
The ANTOP Flat-Panel AT-202B designed in Piano Black is aesthetically pleasing and suitable to match a wide range of home decor styles Its compact size allows you to position the antenna anywhere in your home The AT-202B supports HDTV, 1080P TV and 4K ULTRA HD
An exclusive technology offered by ANTOP, the inline Smartpass Amplifier’s all-in-one design, allows you an easier connection and more possibilities in different receiving ranges You don’t have to hesitate any more on deciding between a short range and long range antenna! ANTOP’s Smartpass Amplifier delivers the correct range for you
ANTOP was the first antenna manufacturer to include a built in 4G LTE filter This filter will block all 3G and 4G signals from mobile phones, tablets, wireless networks or mobile phone transmitters to ensure your noise-free digital TV reception
Features- ANTOP Flat-Panel Indoor HDTV Antenna with Smartpass Amplifier and built in 4G LTE Filter, AT-202B
- Enjoy TV shows without subscribtion and monthly fee
- Compatible with TV converter boxes or digital TVs
- Features a 40 to 50-mile reception range from point of signal origination
- An exclusive technology offered by ANTOP, the inline Smartpass Amplifier’s all-in-one design, allows you an easier connection and more possibilities in different receiving ranges You don’t have to hesitate any more on deciding between a short range and long range antenna! ANTOP’s Smartpass Amplifier delivers the correct range for you
- AT-202B FLAT PANEL Smartpass Amplified Digital Indoor Antenna
- AC/DC power Adapter
- Stand
- 10ft Coaxial Cable
- Instruction/User Manual
- Range: 40 to 50 miles from point of signal origination
- Power Supply: DC 5V
- Reception Pattern: Multi-directional
- Polarization: Horizontal
- Color: Piano Black
- Size: 1185" x 398" x 083"
- Coaxial Cable: 10'
- Exclusive Technology: Smartpass Amplifier, Built in 4G LTE Filter
- Smart Switch On: Long range reception
- Smart Switch Off: Short range reception
- Dime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2325-1hg (BR2325-1HG PANASONIC)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for APC Silcon SL40KGB2 (ML100-13288)
- ILC Replacement for Sigmastek Sp12-5 (SP12-5 SIGMASTEK)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- MOTOROLA UHF Stubby Antenna (MO54012)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- MOTOROLA MFR# RAE4168ARB, UHF, Black (RAE4168ARB)
- MIRACLE TV MiracleTV, Power Grid Outdoor HDTV, PK 2 (602798)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- FIRESTIK Firestik MURS16S-B 19 in. Murs Mobile Antenna with Spring .25 Wave (MURS16S-B)
- DIRECTV Directv SLEAR Under Eave Rafter Mount 50A08B09C06 - Pack of 2 (SLEAR)
- Antop Antenna TV Antennas