Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Yellow Gas Line PTFE Tape, 3/4"X 26"
Mfr # 46345
Zoro # G7982987
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytetrafluoroethylene (PTFE)
- Width 3/4"
- Length 260"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 46345
- Zoro # G7982987
- UPC # 815443013766
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4" |
Length | 260" |
Details
Item | Yellow Gas Line PTFE Tape, 3/4"X 26" |
Material | Polytetrafluoroethylene (PTFE) |
Color | Yellow |
Description
Yellow Gas Line PTFE Tape,3/4 In.X 26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- UGL Masonry Waterproofer, Gray, Liquid, 5 gal Pail (27615)
- PROTAPES Vinyl Tape, Pro-50, 2x36yd., Clear (PRO-50)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 100 Ft. L (28320)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (26130)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46250)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36551)
- KEENEY MAANUFACTURING CO. Plumb Pak Thread Sealant Tape, 1/2 x 520 (PP25011)
- Anti-Seize Technology Pipe Thread Sealant Tape