Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
White PTFE Tape, Med Density, 3/4inX260in
Mfr # 16045
Zoro # G7982917
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot Melt Rubber-Resin (Adhesive), BOPP (Backing)
- Width 3/4"
- Length 260"
- Thickness 0.040"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 16045
- Zoro # G7982917
- UPC # 815443013360
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4" |
Length | 260" |
Details
Item | White PTFE Tape, Med Density, 3/4inX260in |
Material | Hot Melt Rubber-Resin (Adhesive), BOPP (Backing) |
Thickness | 0.040" |
Color | White |
Description
White PTFE Tape,Med Density,3/4inX260in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Flexible Lightweight Caulking Gun (CG12)
- DAP SealNPeel Weatherstrip Sealant, Clear, 40 to 100 deg F, 101 oz Cartridge (18351)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLG-48mm x 55m-24 rls/cs)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 250ft. (28310)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/2"X 30ft. (28114)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 30ft. (28117)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36551)
- BLACK SWAN Waterproofing Repair Tape1.89"x10.9 yds. (10050)
- Anti-Seize Technology Pipe Sealants