Shop All Film Tape
Anti-Seize Technology
Valve Stem Packing
Mfr # 19155
Zoro # G3007873
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 5/32 x 120 in
- Temp. Range -400 Degrees to 500 Degrees F
- For Use With Flanges and Valves
- Includes Complete Poppets, Springs and Seats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 19155
- Zoro # G3007873
- UPC # 815443016323
- Country of Origin United States
- Category Film Tape
Dimensions
Size | 5/32 x 120 in |
Packing Seal Size | 5/32 sq in |
Overall Length | 3 in |
Details
Color | White |
Temp. Range | -400 Degrees to 500 Degrees F |
Item | Valve Stem Packing |
For Use With | Flanges and Valves |
Includes | Complete Poppets, Springs and Seats |
Body Material | PTFE |
Accessory Type | Valve Stem Packing |
Standards | FDA Approved |
Shaft Speed - Maximum | Not Rated |
Ambient Temperature - Minimum | -400 Degrees F |
Pressure for Valves - Maximum | 500 psi |
pH - Minimum | 0 pH |
Seal Material | PTFE |
Product Type | Valve Stem Packing |
pH - Maximum | 14 pH |
Temperature in Steam - Maximum | 500 Degrees F |
Pressure for Pumps - Maximum | 500 psi |
Ambient Temperature - Maximum | 500 Degrees F |
Description
Valve Stem Packing, Product Type Valve Stem Packing, Overall Length 3 in, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, External Coating Not Applicable, Temperature in Steam - Maximum 500 Degrees F, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 5/32 sq in, Pressure for Valves - Maximum 500 psi, Ambient Temperature - Minimum -400 Degrees F, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Glue Pen, SuperEpoxy Series, White, 0.75 oz, Tube, 1:01 Mix Ratio, 4 hr Functional Cure (016619)
- 3M Contact Cement, HoldFast 70 Series, Red, 5 gal, Can (70)
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 5PK (4905)
- BLACK SWAN All Purpose Pipe Dope pt. (02045)
- ANTI-SEIZE TECHNOLOGY Valve Stem Packing (19093)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 3/32" X 50ft. (19094)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 7/32" X 15ft. (19218)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 5/32" X 25ft. (19156)
- ANTI-SEIZE TECHNOLOGY Valve Stem Packing (19217)
- 3M Seaming Tape, 72mm x 5 yd, 3 mil, Red, BOPP (2.8125-5-8087)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- Anti-Seize Technology Film Tape