Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Thread Sealant Tape, 3/4 In. W, 520 In. L
Mfr # 46150
Zoro # G2651555
original price:
$6.49
9% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Thickness 0.0035 in
- Color White
- Performance Temp. Range -400 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 46150
- Zoro # G2651555
- UPC # 815443013513
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 43 ft |
Overall Width | 3/4 in |
Width | 3/4 in |
Length | 520 in |
For Maximum Thread Diameter | 1 1/2 in |
Overall W x L | 3/4 in x 43 ft |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R) HD, Overall Width 3/4 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1 g/cc, Minimum Linear Density 0.9 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Polyurethane, White, Tube, 300 mL (2799582)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- KRUD KUTTER Contact Cement, Tan, 1 qt, Can (302815)
- MIRACLE SEALANTS Sealant, 511 Anti Slip, Quart (ANTISLIP6)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46135)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 30ft. (28125)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 30ft. (28117)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 1/2"X 1296" (26140)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36151)
- APACHE Thread Seal Tape, 1/2"x590" (99000322)
- Anti-Seize Technology Pipe Thread Sealant Tape