Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Thread Sealant Tape, 1/2 In. W, 520 In. L
Mfr # 46135
Zoro # G2888356
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Thickness 0.0035 in
- Color White
- Performance Temp. Range -400 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 46135
- Zoro # G2888356
- UPC # 815443013490
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 43 ft |
Overall Width | 1/2 in |
Width | 1/2 in |
Length | 520 in |
For Maximum Thread Diameter | 1 1/2 in |
Overall W x L | 1/2 in x 43 ft |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R) HD, Overall Width 1/2 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1 g/cc, Minimum Linear Density 0.9 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Pipe Thread Sealant Tape, 1/2in W, 260in L (31403)
- F-26 Premium Waterproof Construction Adhesive 29 oz (F26-34)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- LOCTITE Retaining Compound, 641 Series, Yellow, Liquid, 10ml Bottle (233546)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46150)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36551)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36136)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46235)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 in.L (46260)
- LARSEN SUPPLY CO 3/4X1429 Blu Tef Tape (11-1002)
- Anti-Seize Technology Pipe Thread Sealant Tape