Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Thread Sealant Tape, 1/2 In. W, 1296 In. L
Mfr # 16040
Zoro # G5104032
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Thickness 3.5+-0.5 mil
- Color White
- Performance Temp. Range -400 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 16040
- Zoro # G5104032
- UPC # 815443013346
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 108 ft |
Overall Width | 1/2 in |
Length | 1,296 in |
Width | 1/2 in |
Overall W x L | 1/2 in x 108 ft |
For Maximum Thread Diameter | 1 1/2 in |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R) MD, Overall Width 1/2 in, Overall Length 108 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- SHURTAPE Masking Tape, 24mm x 55m, Roll, PK36 (CP 105)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36151)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28010)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/8"X 100ft. (28003)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/4 In. W, 520 In. L (16025)
- RESCUE TAPE RESCUE TAPE 1"" X 12' CLR (RT12012BCL)
- Anti-Seize Technology Pipe Sealants