Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
Thread Seal Tape, 1 In. W, 520 In. L
Mfr # 16060
Zoro # G0081691
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Density 0.7 to 0.8sg
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Length 520 in
- Thickness 0.0035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 16060
- Zoro # G0081691
- UPC # 815443013438
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1 in |
Length | 520 in |
Overall Length | 43 ft |
Overall Width | 1 in |
Overall W x L | 1 in x 43 ft |
For Maximum Thread Diameter | 1 1/2 in |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series POLY-TEMP(R) MD, Overall Width 1 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- PERMATEX Permatex Automotive High Temp Thread Sealant 6ml Tube (59214)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- 3M Marine Sealant4000Uv10Oz (06580)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Medium Density, 1/2 in W x 43 ft L, White, (16035)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36151)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46150)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (26130)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- Anti-Seize Technology Pipe Thread Sealant Tape