Shop All Gasket Sealants
Anti-Seize Technology
Slow Dry Flexible Cure Anaerobic Gasket Sealant, 50 mL, Purple
Mfr # 50152
Zoro # G9187552
product price: $19.49
/ea
Sold in multiples of 6 for $116.94
$116.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fuel and Water Pumps, Gearbox Covers, Split Crank Cases, Thermostats
- Color Purple
- Size 50 mL
- Temp. Range -65 Degrees to 300 Degrees F
- Type Slow Dry Flexible Cure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 50152
- Zoro # G9187552
- UPC # 815443017825
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 50 mL |
Container Size | 1.69 oz |
Container Size and Type | 1.69 oz Tube |
Maximum Gap Fill Size | 0.02 in |
Container Size Range | 5 oz and Under |
Description
Anaerobic Gasket Sealant, Color Purple, Container Size 1.69 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Gap Fill Size 0.02 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Working Time 4 hr, Product Form Paste, For Fluid Type Fuels, Oil, Solvents, For Material Type Ceramic, Metal, Glass, Plastic, Porcelain, Wood, Features Non-Corrosive, Flash Point 250 Degrees F, Maximum Viscosity 950,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 513 NAT 12MMX54.8M IPG-IPG 72 (87221)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-1 Spool (EJS1500.75015)
- 3M ORGNL TAPE 1.41""x60YD3PK (2090-36AP3)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 3/4 in. W (.34053415.5)
- PERMATEX Automotive MotoSeal 1 Ultim Gasket Maker Grey 2.7oz carded (29132)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2096061)
- LOCTITE Instant Sealing, Oil-Resistant Gasket Maker, 90 mL, Black, Temp Range -65 to 500 Degrees F (743912)
- LOCTITE Rtv 587 Blue High Performance Silicone, 491983 (491983)
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Blue, Temp Range -60 to 450 Degrees F (40JM28)
- LOCTITE Gasket Remover, 515TM Gasket EliminatorR Flange Sealant 300 ml Cartridge (LOC51580)
- Anti-Seize Technology Gasket Sealants