Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F
Mfr # 28025
Zoro # G9225133
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Lids, Flanges, Food Service Processes, FRP and Steam Vessel Flanges, Glass Joints, Heat Exchangers, Manway Covers on Rough or Irregular Surfaces, Pump and Compressor Housings
- Color White
- Size 1 in x 15 ft
- Temp. Range -450 to 600 Degrees F
- For Use On Flange Gasket Repair, Replacement Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 28025
- Zoro # G9225133
- UPC # 815443015128
- Country of Origin Taiwan, Province of China
- Category Pipe Thread Sealant Tape
Dimensions
Size | 1 in x 15 ft |
Overall Width | 1 in |
Overall Length | 15 ft |
Description
Gasket-Making Tape, Specific Sealing Application For Food Applications, For Compressed Air Systems, General Purpose Thread Sealing, Series POLY-TEMP(R), Overall Width 1 in, Overall Length 15 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 3,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Joint Sealant Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ10)
- DESCO Antistatic Masking Tape, 1"x60 yd. (81262)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 50ft. (28110)
- ANTI-SEIZE TECHNOLOGY Yellow Gas Line PTFE Tape, 3/4"X 26" (46345)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. (28325)
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 1/2"X 1296" (26140)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46235)
- Anti-Seize Technology Pipe Sealants