Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
PTFE Gasket Tape, 8"X .065"
Mfr # 38804
Zoro # G7983407
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytetrafluoroethylene (PTFE)
- Thickness 0.070"
- Color White
- Length 60"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 38804
- Zoro # G7983407
- UPC # 815443015906
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Length | 60" |
Width | 8" |
Details
Item | PTFE Gasket Tape,8"X .065" |
Material | Polytetrafluoroethylene (PTFE) |
Thickness | 0.070" |
Color | White |
Description
PTFE Gasket Tape,8 In.X .065 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46706)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- CUSTOM BUILDING PRODUCTS CUSTOM REDGARD LQWAF3 Waterproofing and Crack Prevention, 3.5 gal Pail, Liquid, Red (LQWAF3)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 1 L Bottle (11100)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L (26130)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 250ft. (28310)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- Anti-Seize Technology Pipe Thread Sealant Tape