Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
PTFE Gasket Tape, 2"X .065"
Mfr # 38204
Zoro # G7983440
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytetrafluoroethylene (PTFE)
- Thickness 0.070"
- Color White
- Length 600"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 38204
- Zoro # G7983440
- UPC # 815443015906
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Length | 600" |
Width | 2" |
Details
Item | PTFE Gasket Tape, 2"X .065" |
Material | Polytetrafluoroethylene (PTFE) |
Thickness | 0.070" |
Color | White |
Description
PTFE Gasket Tape,2 In.X .065 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Tape, Black, Rubber, 24mm W, PK24 (TC600-Black)
- 3M 3M 4930 VHB Tape 0.75" x 5yd, White, 25 mil (4930)
- CHRISTYS Primer, Purple, 8 oz. (RH-PURP-HP-24)
- SIKABOND Sika Pro Select Polyurethane Construction Adhesive 10.1 oz (106403)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1/2 In. W, 260 In. L (46231A)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46250)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 30ft. (28117)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 15 FT. L (28020)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36551)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- SEALEX Joftt Sealant, 1" W, White, 20 ft. L (SX0000-1000-0020)
- Anti-Seize Technology Pipe Sealants