Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
PTFE Gasket Tape, 1"X .04"
Mfr # 38103
Zoro # G7983346
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytetrafluoroethylene (PTFE)
- Thickness 0.040"
- Color White
- Width 1"
- Length 600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 38103
- Zoro # G7983346
- UPC # 815443015814
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1" |
Length | 600" |
Details
Item | PTFE Gasket Tape, 1"X .04" |
Material | Polytetrafluoroethylene (PTFE) |
Thickness | 0.040" |
Color | White |
Description
PTFE Gasket Tape,1 In.X .04 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear, 12PK (KR918NSCLRNSS-12)
- SHURTAPE Masking Tape, Black, Dia., PK24 (CP 743)
- 3M Epoxy Adhesive, 111 Series, Yellow, 1 gal, Tube, 4 PK (111)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment (16005)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36136)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 250ft. (28310)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 15ft. (28017)
- MILL ROSE 05 x 1000 in Gas Guard Ptfe Tape (70826)
- Anti-Seize Technology Pipe Sealants