Shop All Pipe Thread Sealant Tape
Anti-Seize Technology
PTFE Gasket Tape, 1.5"X .065"
Mfr # 38154
Zoro # G7983361
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytetrafluoroethylene (PTFE)
- Thickness 0.070"
- Color White
- Width 1.5"
- Length 600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 38154
- Zoro # G7983361
- UPC # 815443015869
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1.5" |
Length | 600" |
Details
Item | PTFE Gasket Tape, 1.5"X .065" |
Material | Polytetrafluoroethylene (PTFE) |
Thickness | 0.070" |
Color | White |
Description
PTFE Gasket Tape,1.5 In.X .065 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- WHITE LIGHTNING All Purpose Sealant, 3 oz, Tube, Clear, RTV Silicone Base (W11121005)
- 3M Transfer Tape, White, 2"x5yd. (2-5-8810)
- 3M Epoxy Adhesive High Density/Regular (2214265)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/4"X 100ft. (28107)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46135)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36551)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/4 In. W, 520 In. L (16025)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 100 Ft. L (28320)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46250)
- AA THREAD Red 1/2 in. W X 520 in. L Thread Seal Tape (01440051)
- Anti-Seize Technology Pipe Sealants