Shop All Pipe Thread Sealants
Anti-Seize Technology
Pipe Thread Sealant 8.5 fl oz, Tube, Off-White, Paste
Mfr # 22250
Zoro # G9711764
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
- Color Off-White
- Temp. Range 375 Degrees F
- Flash Point 200 Degrees F
- Full Cure Immediate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 22250
- Zoro # G9711764
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 250 mL |
Container Size Range | 5.1 oz to 10 oz |
Container Size | 8.5 fl oz |
Container Size and Type | 8.5 fl oz Tube |
For Maximum Thread Diameter | 3 in |
Description
Pipe Thread Sealant, Cure Type Anaerobic, Container Size 8.5 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 1,000 psi, Maximum Operating Pressure for Liquids 1,000 psi, Color Off-White, For Fluid Type Ethanol, Gases, Fuels, For Material Type Aluminum, Brass, Steel, Specific Sealing Application For Hydraulic Systems, General Purpose Thread Sealing, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Film Tape, Polyethylene, Red, 48mm x 55m (827)
- LOCTITE Pipe Thread Sealant 6.9 fl oz, Tube, 5452, Purple, Liquid (1265770)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 23 Gauge Solid Copper Plumber's Tape (CU10)
- DEVCON High Strength Epoxy 1 oz (52345)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, Off-White, Paste (22050)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Blue, Paste (56004)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, Off-White, Paste (22152)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 6 fl oz, Tube, TFE, Off-White, Paste (14008)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, AST-PPD, Blue, Liquid (25108)
- B & K Plumbers Putty 14 oz, Can, White, Solid (043010)
- Anti-Seize Technology Pipe Sealants