Shop All Pipe Thread Sealants
Anti-Seize Technology
Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, TFE, Off-White, Paste
Mfr # 14005
Zoro # G2935235
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Recommended for potable water, steam, LP and natural gas, refrigerants, solvents, caustics, dilute acids, oils, and diesel fuel.
- Color Off-White
- Container Type Brush-Top Can
- Flash Point 350 Degrees F
- Application Temp. Range -250 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anti-Seize Technology
- MFR # 14005
- Zoro # G2935235
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 4 oz |
For Maximum Thread Diameter | 2 in |
Container Size and Type | 4.8 fl oz Brush-Top Can |
Container Size Range | 5 oz and Under |
Container Size | 4.8 fl oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series TFE, Container Size 4.8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Fuels, LP Gas, Oil, Steam, Water, For Material Type Brass, Cast Iron, Copper, Stainless Steel, Standards NSF #128341, UL Listed, For Maximum Thread Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikadur 32 LPL Series, Clear/Amber, 3 gal, Pail (SIKA-403004)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Medium Density, 1/2 in W x 43 ft L, White, (16035)
- TITEBOND Glue, Cove Base Plus Series, Beige, 1 oz, Cartridge (3401)
- GE Sealant K/B Sili White 10.1Oz (GE5070)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 3 fl oz, Tube, TFE, Off-White, Paste (14003)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, TFE, Off-White, Paste (14018)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, TFE, Off-White, Paste (14012)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Sof-Set, Yellow, Paste (29010)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Bottle, Purple, Liquid (22545)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- BLACK SWAN All Purpose Pipe Dope Pint (2045)
- Anti-Seize Technology Pipe Sealants