Shop All Pipe Thread Sealants
Anti-Seize Technology
Pipe Thread Sealant 1.7 fl oz, Bottle, Purple, Liquid
Mfr # 22545
Zoro # G9711816
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hydraulic and Pneumatic Systems, Refrigeration
- Color Purple
- Temp. Range 350 Degrees F
- Begins to Harden With Primer Less Than 10 min
- Full Cure 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anti-Seize Technology
- MFR # 22545
- Zoro # G9711816
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 50 mL |
Container Size and Type | 1.7 fl oz Bottle |
For Maximum Thread Diameter | 2 in |
Container Size Range | 5 oz and Under |
Container Size | 1.7 fl oz |
Description
Pipe Thread Sealant, Cure Type Anaerobic, Container Size 1.7 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 10,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Purple, For Fluid Type Water, For Material Type Aluminum, Brass, Bronze, Steel, Specific Sealing Application For Hydraulic Systems, For Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- DAP 9OZ WHT Advance Sealant (7079800760)
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT5-1/2)
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, Off-White, Paste (22151)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, AST-PPD, Blue, Putty (25118)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Blue, Paste (56004)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 6 fl oz, Tube, TFE, Off-White, Paste (14008)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 3 fl oz, Tube, TFE, Off-White, Paste (14003)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste (22050)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76042)
- Anti-Seize Technology Pipe Sealants